Add More Items
View All Quick Selects
Below you can add an image for 'reducer coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Adapter, 4 In Trade Size, 5 In Inside, 3.250 In Length, Gray, 0.8520 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$741.87
Per 100
4 In. Schedule 40 Female Adapter
Expansion Coupling, 2 In Trade Size, 26.625 In Length, Gray, 20 LB
$3,513.79
Adapter, 3 In Trade Size, 4 In Inside, 3.063 In Length, Gray, 0.4900 LB/Ea
Nacogdoches Availability: Out Of Stock
$553.32
3 In. Schedule 40 Female Adapter
End Cap, 2 In Trade Size, 2.375 In Outside Diameter, 2.375 In Height, Gray
$702.32
1/2 In. Ez Flex Ent Threaded Terminal Adapter
$224.22
Ent Flexible Raceway, 1/2 In Trade Size, Male, Polycarbonate Material, 1.406 In Length, 0.63 LB/100
$527.78
Coupling, 6 In Trade Size, 7.25 In Outside Diameter, 6.625 In Inside, 6.375 In Length, Gray
$1,982.14
3/4 In. End Cap
$251.23
End Cap, 4 In Trade Size, 4.5 In Outside Diameter, 4.5 In Height, Gray
$3,335.12
3-1/2 In. Schedule 40 Standard Center Stop Coupling
$439.05
Coupling, 3-1/2 In Trade Size, 4.125 In Outside Diameter, 4 In Inside, 4 In Length, Gray, 0.7110 LB/Ea
Adapter, 2-1/2 In Trade Size, 3.313 In Inside, 3 In Length, Gray, 0.4400 LB/Ea
$443.39
2-1/2 In. Schedule 40 Female Adapter
Plastic Bushing, 3-1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Threaded Connection, 4-5/16 In Width, 3/4 In Height, 4-5/16 In Diameter, +150 °C Operating Temperature, 0.094 LB/Ea
$247.22
2-1/2 In. Meter Riser Expansion Joint With Terminal Adapter
$7,978.00
3/4 In. Box Adapter
$187.44
Female Jack to F Jack Panel Mount Adapter, Commercial;Video, Data and Telephony Applications, Coaxial Cable, Female Connection, F Connection Type, For Use With Coaxial Network , Made In Usa, 10 CT;1000 PK Package Quantity
$31.43
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 1-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 2-3/8 In Outside Diameter, 3/4 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit An
$6.27
Each
20
Popularity
Default